Shop All Office Staples
Spotnails
19Ga 12 Crown X 38 Leg Composite Staples, 5040PK
Mfr # S19/12-10
Zoro # G607454586
product price: $42.69
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 1/2 in
- Leg Length 3/8 in.
- Point type Chisel
- Collation Type Straight Strip
- Fabric Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # S19/12-10
- Zoro # G607454586
- UPC # 76543615018
- Country of Origin Korea, Republic of
- Category Office Staples
Dimensions
Leg Length | 3/8 in. |
Length | 4-3/8 in |
Height | 3-3/8 in |
Width | 2-1/2 in |
Details
Crown | 1/2 in |
Point type | Chisel |
Collation Type | Straight Strip |
Fabric Weight | 0.7 lbs |
Item | Staples |
Gauge | 19 |
Description
12 crown x 38 leg 19GA, plastic composite staple is designed for use in Spotnails HT1211 to 38, MT1912, PS8914C Senco SPS20XP12, SPCT, SPHT Raptor G3PS Omer 81P Red Hawk ST2012, MT 2012 Manufactured with a blend of polymer resin and fiberglass, these composite staples are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film xl Pallet Wrap 20"x50x2743M (WXL50)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- ZORO SELECT 9-1/2 x 12" Portable Desktop, Gray (00470)
- SPOTNAILS 19Ga 12 Crown X 14 Leg Composite Staples, 5040PK (S19/12-06)
- SPOTNAILS 1-1/2in 18 Gauge 1/4in Narrow Crown Galv Staples (4812PG)
- SPOTNAILS 16 Gauge 1-1/2in x 1/2in Medium Crown GS16 Staples (8612PS-10M)
- SPOTNAILS 16Ga 716 Crown X 716 Leg Composite Staples, 5040PK (S16/11-11)
- SPOTNAILS 19Ga 12 Crown X 916 Leg Composite Staples, 5040PK (S19/12-14)
- SPOTNAILS 3/8in DuoFast 50 Series 20Ga 1/2in Crown Fine Wire Staples (35506)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- Spotnails Office Staples