Shop All Staplers and Tackers
Spotnails
18-Gauge 1/4 In. Narrow Crown Corded Stapler
Mfr # W1S4840
Zoro # G7140272
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1/4 in
- Length 12 in
- Height 9-1/2 in
- Width 2-1/2 in
- Magazine Capacity 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # W1S4840
- Zoro # G7140272
- UPC # 76543682201
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Dimensions
Crown Width | 1/4 in |
Length | 12 in |
Height | 9-1/2 in |
Width | 2-1/2 in |
Details
Item | Staplers |
Magazine Capacity | 168 |
Fastener Type | Staples |
Triggering Mode | Selective Actuation |
Required Pressure | 80 to 110 psi |
Tool Weight | 3.9 lbs |
Fastener Range | 3/8 in to 1-5/8 in |
Fastener Gauge | 18 ga |
Description
Spotnails Has Been In Business For Over 75 Years. They Manufacture And Distribute Pneumatic Nailers, Staplers, Specialty Tools, And Corresponding Fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- INGERSOLL-RAND Air Hammer, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, 2-5/8" Stroke, 3/4 in Bore (123MAX)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P Series/Hitachi 5/8 To 2" Leg (X1S3650)
- STANLEY Heavy Duty Manual Wire and Cable Staple Gun, Staple Capacity 84 (CT10X)
- Spotnails Staplers and Tackers