Shop All Staplers
Spotnails
16Ga 716 Crown Composite Stapler
Mfr # PS6614C
Zoro # G307454589
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 GA
- Magazine Capacity 74
- Length 8 in
- Tool Weight 2.3 lbs
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 in |
Width | 8 in |
Height | 8 in |
Crown Length | 7/16 in |
Details
Item | Staplers |
Gauge | 16 GA |
Magazine Capacity | 74 |
Tool Weight | 2.3 lbs |
Pressure Range | 80 to 110 psi |
Features | Dual Trigger Actuation |
Fastener Range | 7/16 in to 9/16 in |
Fastener Type | S16/11-11 Composite Staples |
Description
Composite stapler designed to drive 716 crown 16GA plastic composite staples from 14 to 916 in length Uses Spotnails S161111 Composite Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- DART Dart Y7 CPC 7 oz Ribbed Translucent Plastic Cup; Case of 2500 (Y7 CPC)
- LEXMARK High Yield Black Toner Cartridge 35K YLD (W850H21G)
- SENCO Senco Products Inc. Staple Constrn 7/16 X 1-3/4 16 N19BRB (9276122)
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- BOSTITCH Stapler, Auto, Ez-Squeeze 130 (B8130)
- ARR T50 Heavy Duty Staples, 0.37 in. (AR33389)
- METABO HPT WIDE CRWN STAPLR 1"" 16GA (N5024A2M)
- SWINGLINE Stapler, 747, Business, Red (74736)
- ACCENTRA Paper Pro Accentra Inc PPR1100 Paperpro Desktop Stapler (PPR1100)
- Spotnails Staplers