Shop All Finishing Nails
Spotnails
15Ga 58 Leg Composite Finish Nails, 2000PK
Mfr # F15-15
Zoro # G807454577
product price: $32.79
/pk 2000, $0.02/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Resin and Fiberglass
- Gauge 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # F15-15
- Zoro # G807454577
- UPC # 76543615063
- Country of Origin Korea, Republic of
- Category Finishing Nails
Dimensions
Length | 5/8 in. |
Details
Material | Thermoplastic Resin and Fiberglass |
Gauge | 15 |
Item | Nails |
Description
The F1515, 58 leg 15GA plastic composite finish nail, is designed for use in the Spotnails CB1538C Senco SPFN15XP Omer B17P763 17P32 Red Hawk FN15S Manufactured with a blend of polymer resin and fiberglass, these composite finish nails are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37000.120.0001)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0050)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- SPOTNAILS 15Ga 112 Plastic Composite Finish Nail, 2000PK (F15-38)
- SPOTNAILS 16 Gauge 1-1/2in x 7/16in Med Crown Stainless Staples (6612PS-10M)
- HILLMAN Brad Wire Brt 1 X 18 (122511)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- Spotnails Finishing Nails