Shop All Finishing Nails
Spotnails
15Ga 114 Plastic Composite Finish Nail, 2000PK
Mfr # F15-32
Zoro # G007454575
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Resin and Fiberglass
- Gauge 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # F15-32
- Zoro # G007454575
- UPC # 76543615094
- Country of Origin Korea, Republic of
- Category Finishing Nails
Dimensions
Length | 1-1/4 in. |
Details
Material | Thermoplastic Resin and Fiberglass |
Gauge | 15 |
Item | Nails |
Description
The F1532, 114 leg 15GA plastic composite finish nail, is designed for use in the Spotnails CB1538C Senco SPFN15XP Omer B17P763 17P32 Red Hawk FN15S Manufactured with a blend of polymer resin and fiberglass, these composite finish nails are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40711)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (U55000.025.0075)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801032-13-PK50)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- SPOTNAILS 15Ga 112 Plastic Composite Finish Nail, 2000PK (F15-38)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- SPOTNAILS 16 Gauge 1-1/2in x 7/16in Med Crown Stainless Staples (6612PS-10M)
- PASLODE Paslode 650287 2.5 in. Finish Nail; 16 Gauge (750065)
- HILLMAN 7/8 BRS PLTD F-PAK TRIM NAIL (532598)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- Spotnails Finishing Nails