Shop All Finishing Nails
Spotnails
15Ga 112 Plastic Composite Finish Nail, 2000PK
Mfr # F15-38
Zoro # G707454578
product price: $42.89
/pk 2000, $0.02/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Resin and Fiberglass
- Gauge 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # F15-38
- Zoro # G707454578
- UPC # 76543615100
- Country of Origin Korea, Republic of
- Category Finishing Nails
Dimensions
Length | 1-1/2 in. |
Details
Material | Thermoplastic Resin and Fiberglass |
Gauge | 15 |
Item | Nails |
Description
The F1538, 112 leg 15GA plastic composite finish nail, is designed for use in the Spotnails CB1538C Senco SPFN15XP Omer B17P763 17P32 Red Hawk FN15S Manufactured with a blend of polymer resin and fiberglass, these composite finish nails are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK (68567)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 50 PK (50FKF-616)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK (HLS-1")
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- SPOTNAILS 16 Gauge 1-1/2in x 7/16in Med Crown Stainless Staples (6612PS-10M)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- SENCO 2 in. 16 Ga. Straight Strip Galvanized Finish Nails 20 deg 2"pk (M001005)
- Spotnails Finishing Nails