Shop All Finishing Nails
Spotnails
15Ga 1 Plastic Composite Finish Nail, 2000PK
Mfr # F15-25
Zoro # G907454576
original price:
$38.39
5% off
new price: $36.45
/pk 2000, $0.02/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Resin and Fiberglass
- Gauge 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # F15-25
- Zoro # G907454576
- UPC # 76543615087
- Country of Origin Korea, Republic of
- Category Finishing Nails
Dimensions
Length | 1 in. |
Details
Material | Thermoplastic Resin and Fiberglass |
Gauge | 15 |
Item | Nails |
Description
The F1525, 1 leg 15GA plastic composite finish nail, is designed for use in the Spotnails CB1538C Senco SPFN15XP Omer B17P763 17P32 Red Hawk FN15S Manufactured with a blend of polymer resin and fiberglass, these composite finish nails are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/8 in Length, 10 PK (PK51618-138SHC-01)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY86)
- SPOTNAILS 15Ga 112 Plastic Composite Finish Nail, 2000PK (F15-38)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- SPOTNAILS 16 Gauge 1-1/2in x 7/16in Med Crown Stainless Staples (6612PS-10M)
- MAZE NAILS Maze Nails 249874 Ring Shank Stainless Steel Trim Nails Box; White - 0.24 lbs (249874)
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- Spotnails Finishing Nails