Shop All Pneumatic Nails
Spotnails
1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box
Mfr # CPD5.5D099AS
Zoro # G6435528
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8 in
- Shank Type Screw
- Shank Diameter 0.099 in
- Material Steel
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # CPD5.5D099AS
- Zoro # G6435528
- UPC # 76543190065
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1-7/8 in |
Shank Diameter | 0.099 in |
Details
Item | Pneumatic Nail |
Shank Type | Screw |
Material | Steel |
Collation Configuration | Coil |
Weight | 16 lbs |
Description
Cpd5.5D099As 1-7/8" Aluminum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 8 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x8)
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18132SS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- Spotnails Pneumatic Nails