Shop All Carpet & Upholstery Cleaning Chemicals
Spot Shot
Spot and Stain Remover, Bottle, PK12
Mfr # WDC 9729
Zoro # G0516311
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 32 oz
- Removes Soils, Food, Pet, Smoke, Odors
- Container Type Trigger Spray Bottle
- For Use With Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spot Shot
- MFR # WDC 9729
- Zoro # G0516311
- UPC # 074405009722
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Spot and Stain Remover |
Recommended Dilution | Ready to Use |
Removes | Soils, Food, Pet, Smoke, Odors |
Container Type | Trigger Spray Bottle |
For Use With | Carpet |
Fragrance | Pleasant |
Flash Point | None |
Product Series | No Series |
Nonflammable | Yes |
pH Value | Not Rated |
Cleaner Type | Stain Remover |
Maximum RTU Yield per Container | 32 fl oz |
Cleaner Form | Liquid |
Surfaces for Use On | Carpet |
Product Label | Carpet Stain Remover |
VOC Content | 0.96 % |
Description
Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Not Rated, Fragrance Pleasant, Product Label Carpet Stain Remover, Flash Point None, For Use With Carpet, Maximum RTU Yield per Container 32 fl oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- NOBLES/TENNANT HOSE - DRAIN ASSEMBLY COMPLETE, RECOVERY 2 in.IN BLK 1.5 X 25.7 (1014274)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 16 Packs/Case) (01840)
- GEN Standard, 1000 Sheets, White, 96 PK (GN218)
- SPOT SHOT 009934 18 oz. Professional Strength Instant Carpet Stain Remover (999009934)
- SPOT SHOT 14 Oz. Carpet Stain Remover (009868)
- BLUE WOLF SALES & SERVICE Carpet Shampoo Spray Bottle - 32 oz (BL600960)
- RESOLVE® Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray, PK12 (19200-00706)
- BISSELL Pet No Scent Carpet and Upholstery Cleaner 12 oz Liquid (93521)
- RUG DOCTOR Rug Doc Carpet Clnr 24Oz (05116)
- METHOD Spearmint Sage Scent Stain and Odor Remover 20 oz Spray (343134)
- Spot Shot Carpet & Upholstery Cleaning Chemicals