YCS 5001595 30 in. Okuma Inspira Spinning Reel - Blue
Mfr # 5001595
Zoro # G003709778
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsmanssupply
- MFR # 5001595
- Zoro # G003709778
- UPC # 739998137848
- Country of Origin China
- Category Fishing Supplies
Description
The okuma inspira spinning reel delivers lightweight performance. Featuring okuma’s torsion control armor design, made with okuma’s c-40x long-strand carbon fiber technology, this design not only significantly reduces the weight of the reel, it is also extremely rigid, which reduces torque and keeps all internal parts in perfect alignment. It also comes equipped with okuma’s advanced cyclonic flow rotor design, which creates a “cyclonic” airflow that significantly increases airflow through the ported rotor. This thoroughly-tested technology allows for a much faster drying time if the reel becomes wet, minimizing corrosion possibilities throughout the reel. T centrifugal disc bail is another unique design that separates the inspira from the competition. It incorporates a heavier brass disc, which is perfectly weighted and balanced to create a smoother and easier bail operation, while also increasing the strength and stability of the overall bail functioning. Lightweight, smooth and powerful, the okuma inspira spinning reel delivers serious performance. This is a size 30 blue reel
Features- Blue size 30 spinning reel
- Precision machine cut brass pinion gear
- Heavy duty, solid aluminum bail wire
- Light weight C-40X Carbon frame and side plates
- Precision, elliptical gearing system
- Quick-set anti-reverse roller bearing
- Rigid, forged aluminum, anodized handle
- Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Canister Air Filter, Outer (30-157)
- SIMPSON 90029 OEM Technologies Axial Cam Pump Kit 3100 PSI at 2.5 GPM Axial Cam Pump Kit (90029)
- STRUCTRON 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49563GR)
- MTD Cable-Throttle-55I (946-0917A)
- SEACHOICE Polyurethane 3 Rod Rack (89411)
- PLANO EDGE™ 3700 Flex Stowaway Box (PLASE377)
- PLANO Z-Series Lure Wrap (PLABZ100)
- SCOTTY Scotty 280-BK Baitcaster/Spinning Rod Holder with Combination Side/Deck Mount (0280-BK)
- PLANO Prolatch Thin Stowaway 3700 Series (2370100)
- KENTO GEAR Weekend Series 3600 Softsider Bag (KE3449367)
- TACO MARINE Poly Stand-Off Rod Holder - No Hardware - White (P04-091W)
- Sportsmanssupply Fishing Supplies