YCS 119448 20 lbs Okuma Cold Water Linecounter Reel 2 Plus 1 BB 4.2isto1; 420 yard Left Handed
Mfr # 119448
Zoro # G603744698
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsmanssupply
- MFR # 119448
- Zoro # G603744698
- UPC # 739998119448
- Country of Origin China
- Category Fishing Supplies
Description
Cold water line counter reels feature: lightweight corrosion resistant frame and sideplates. Multi-disc, carbonite drag system. Aluminum handle arm with ergo grip handle knobs. 2Bb+1rb stainless steel ball bearings. Quick-set anti-reverse roller bearing. Oversized machine cut brass xl drive and pinion gears. Self-lubricating gearing system, all models. Speed lock pinion gear system, all models. Machined aluminum, 2-tone anodized spool. Dual anti-reverse system. (Mechanical and roller bearing) mechanical line counter function measures in feet. Cvt: clear view technology anti-fogging line counter. Aluminum ratcheting drag star for precision drag settings. Wide mouth levelwind: clearance for copper lines. Automatic ratcheting drag star for precision drag settings. Wide mouth levelwind: clearance for copper lines. Automatic trip spool engaging mechanism. Mss: mechanical stabilizing system for increased durability. Dlx represent left hand crank line counter models. Coldwater line counter reels are backed by a 1-year warranty. Quick-set anti-reverse - this system allows for instant handle engagement and eliminates all handle back play commonly found in many reels. This is accomplished by using a corrosion-resistant stainless steel roller bearing that engages the reel in one direction for rock-solid hook sets. Okuma's strike zone linecounter system incorporates a mechanical counter that precisely measures line based on spool revolutions.
These counters measure in feet and are calibrated at the factory to be most accurate with a full spool and monofilament lines. MSS - Strong, Stable, Smooth - Okuma's Mechanical Stabilizing System is a support system that ties the spool shaft, pinion gear, pinion gear bearing, drive shaft and main gear together with a single support system. While other reels on the market offer minimal or no gear stabilization, this patented Okuma design allows all of these critical parts to stay in precise alignment. Designed specifically to hold up to the demands of braided and wire line fishing, the MSS support system stabilizes the spool shaft at 3 key stress points to eliminate flex under pressure - which directly translates into a reel that is more durable, stronger and smoother t
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Kite Fishing SS Rod Holder (89381)
- BRIGGS & STRATTON ROD-PUSH (691836)
- MTD Handle Asm-Pto (683-04754-0637)
- ILC Replacement For Philips Icrp-4Psp54-90C (ICRP-4PSP54-90C)
- SOLSTICE Solstice 31600 Outdoorsman 1200 6 Person Fishing Boat (31600)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53725)
- PLANO Guide Series 3700 Two-Tiered Stowaway (470000)
- MATE SERIES Plastic Rod & Cup Holder 30 Degree Open W/ (P2030W)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.05 in.OD 1-1/16 in., w/Sleeve (53700)
- JABSCO Commercial Duty Water Puppy - 12v - (JA81826)
- SCOTTY Powerlock Rod Holder White w/241 Side/Deck Mount (230-WH)
- Sportsmanssupply Fishing Supplies