Sportsman Series PJSBB Portable Jump Start Battery Power Pack; Black
Mfr # PJSBB
Zoro # G604115138
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # PJSBB
- Zoro # G604115138
- UPC # 27077085327
- Country of Origin China
- Category Automotive Battery Chargers
Description
Give your generator a jump with the Sportsman Series Portable Jump Start Battery Power Pack. This 6000mAh capacity Battery Power Pack will jump start portable generators, small engine batteries, and charge mobile phones and other electronic devices. Use it to jump start a generator via battery pack cable, or charge a 12V small engine (motorcycle) battery via the included jump start cable. Not for use with Diesel car batteries. The Battery Backup is equipped with an LED light that can function as a flashlight, strobe light and SOS signal. A micro USB cable and jump start cables are included in the box.
The Sportsman Series Portable Jump Start Battery Power Pack is perfect for use with the Sportsman 8,750-Watt Dual Fuel Digital Inverter Portable Generator, model GEN85KIDF, which comes equipped with a battery pack cable for use with this device.
Features- Jump start portable generators and small engine batteries
- Charge mobile phones and other electronic devices
- Charge a 12V small engine (motorcycle) battery via the included jump start cable
- Micro USB and jump start cables included
- Additional features include an LED light with 4 operation modes - solid, flash strobe, an SOS signal, and OFF
- 4 blue indicator lights for battery life
- Jump start a generator via battery pack cable
- Color: Black
- Capacity: 6000mAh
- Starting current: 200A
- Peak current: 380A
- Input: 5V2A
- Output: 5V2.1A
- Charging time: 5 hours
- Working temperature: minus 4 to 140 degrees F
- Measures: 5.5 H x 3 W x 0.75 D inches
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER 4 oz Rain Repellent Spray Bottle (ARA0435395)
- DONALDSON Air Filter, Primary Round, P181007 (P181007)
- SCANSTRUT Radar pole mount 1.9m / 75" (SC101)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8in W, Steel (307-3)
- XANTREX Freedom XC PRO Marine 3000W Inverter/Charger - 12V (818-3015)
- ILC Replacement for Kawasaki Zx-12r 1200cc Motorcycle Charger (WW-FF2H-3)
- XS BATTERIES 1004 16 V Agm Battery Chargers (XS321165)
- WIRTHCO Wirthco 20092 Battery Isolator (W48-20092)
- BLUE SEA SYSTEMS Blue Sea 7608 BatteryLink® Charger (North America) - 12V - 20Amp - (7608)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- Sportsman Automotive Battery Chargers