Shop All Outdoor Fireplaces, Fire Pits & Accessories
Sportsman
Sportsman Series FCAGE3520 Folding Steel Fire Cage
Mfr # FCAGE3520
Zoro # G103983672
original price:
$326.99
5% off
new price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # FCAGE3520
- Zoro # G103983672
- UPC # 27077085716
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Make burning and clearing brush easier and safer with the Foldable Burn Barrel. Easy to store, setup, and move, the solid metal Burning Cage makes it simple to burn leaves, cardboard, newspapers and more. Small vent holes on all 4 sides allow for ventilation, keeping the fire burning, and safely contained within the corrosive-resistant Stainless Steel Burner. A lid keeps the cinders and ash from blowing around as the fire burns down. When you are done, simply fold it flat and easily tuck it inside the garage or shed until you need it again.
Features- Burn leaves, cardboard, newspapers, rubbish and trash safely
- Lightweight yet durable, easy to setup, assemble, move and store
- Folds flat, measures just 20 W x 35 L x 1 D inches when folded
- Corrosion-resistant steel with 4 metal feet for stability
- Small holes on all 4 sides feed the flames while keeping it contained
- Vented lid keeps ash and cinders in check
- Measures 20 W x 20 D x 35 H inches while in use
- Constructed of 17 gauge (1.4mm), 201 stainless steel
- Material: Steel
- Weight: 52.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Idler - 3.12 OD (1728000SM)
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 06-S)
- NYLGLO Pow Mia Flag, 3x5 Ft, Nylon, You are not forgotten, Black (377991)
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- SPORTSMAN Portable 5 Panel Interlocking Stainless Steel Fire Pit (SSFP)
- PERFECTPILLOWS Ground Post Hardware Bag for P48 & SSP48 Series (PE2559803)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- UNIFLAME Endless Summer WAD1377SP Oil Rubbed Bronze Hex Shaped Outdoor Firebowl With Lattice (WAD1377SP)
- GAN EDEN Steel Lattice Wood Fire Pit - 25.51 x 35.47 x 35.47 in. (GA2514135)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- Sportsman Outdoor Fireplaces, Fire Pits & Accessories