Shop All Portable & Inverter Generators
Sportsman
Sportsman GENMAX1500 1500 watt Surge Portable Gasoline Generator
Mfr # GENMAX1500
Zoro # G603983530
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # GENMAX1500
- Zoro # G603983530
- UPC # 27077086294
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Description
The Sportsman 2-Cycle Gasoline 1,500 Surge Watt Portable Generator can power common household appliances and power tools. It is equipped with two 120 Volt outlet and a 12 Volt DC outlet for battery charging. This recoil start generator can run for 9 hours with a 50% load on 1 gallon of gasoline and 2-cycle oil mix. A generator of this size is ideal for small camping, tailgating parties, or powering tools in the work shed, and could save the day in case of a power outage.
Features- 1,500 surge watts and 900 running watts is ideal for camping, hunting, and tailgating
- Compact size and weight make it easy to move and transport
- 2 HP, 3,600 RPM, 2-stroke, 72cc, recoil start, OHV Engine
- Run time at 8 hours at 50 percent load with 1 gallon fuel tank capacity
- Runs on unleaded gas and 2-cycle oil, mix 50:1
- Two 120V AC outlet and one 12V DC outlet for battery charging up to 8 amps
- Engine shut off switch, circuit protection, reset buttons, power outlets
- Decibel rating less than 68dB with no load
- Comes with a DC connector wires for charging 12 Volt automotive-type batteries, spark plug wrench, and a funnel for adding oil
- High altitude use this generator is not recommended for high altitude use above 3,000'
- If you are using a generator at 3,000 feet above sea level, the generator may not function properly because of air flow getting through the carburetor
- EPA approved, Non-CARB compliant
- Wattage: 1500 watt
- Weight: 46.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- SPORTSMAN Portable and Inverter Generator, 1,800 W Rated, 1,000 W Surge, 4 A A (GEN1000I)
- SPORTSMAN Portable Generator, Gasoline/Propane (LPG), 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC (GEN7500DF)
- SPORTSMAN Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W Rated, 3,500 W Surge (GEN3500DFI)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- Sportsman Portable & Inverter Generators