Shop All Work Tables
Sportsman
Space Saving Stainless Steel Wall Mount Work Table
Mfr # SSWMFDT
Zoro # G5438913
product price: $170.99
/ea
Free Shipping & Returns
$170.99
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
- Brand Sportsman
- MFR # SSWMFDT
- Zoro # G5438913
- UPC # 27077082111
- Country of Origin China
- Category Work Tables
Description
Sportsman Series Space Saving Stainless Steel Work Table folds to only 5.5" from the wall when not in use Grade 430, 1.2 mm thick, stainless steel table top Galvanized steel cross brace provides support and stability Table top measures 48" L x 24" D with 1.75" thick lip. Stud anchors/table braces measure 32.5" apart, 7.75" from table edge Brace length 14" from the bottom of the table top Each brace measures 1.75" thick Expansion screws for mounting not included Max weight capacity 110 lbs.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 48" (SSWTWC48)
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- SPORTSMAN Stainless Steel Work Table 24" x 48" (SSWTABLE)
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- SPORTSMAN Stainless Steel Work Table 24" x 72" (SSWTABLE72)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- Sportsman Work Tables