Shop All Ratchet Tie Downs
Sportsman
Ratchet Tie Down Set, 2 Pc.
Mfr # RTD220
Zoro # G4486658
product price: $24.15
/ea
$24.15
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
- Brand Sportsman
- MFR # RTD220
- Zoro # G4486658
- UPC # 27077063240
- Country of Origin China
- Category Ratchet Tie Downs
Description
Safely secure loads in the truck bed, on the trailer, or on the roof of the SUV with the Sportsman Series 2 Piece Ratchet Tie Down Set. Keep a set in the truck or the tool box for camping, hauling loads home from the hardware store, or moving furniture. Use to secure equipment during transport.
2" x 20 ft. straps, heavy duty webbing.
Adjustable length 4 to 20 ft., max tension 1500 lbs.
Quick automatic release, steel ratchet action lever easily tightens.
Vinyl coated hooks included.
2" x 20 ft. straps, heavy duty webbing.
Adjustable length 4 to 20 ft., max tension 1500 lbs.
Quick automatic release, steel ratchet action lever easily tightens.
Vinyl coated hooks included.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- FEHERGUARD Feherguard FGCK Solar Reels Locking Casters (FGCK)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in, 220 lb, D (4X695)
- ERGODYNE Reusable TieHook, L Locking, 11-13/16 In L (3540S)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Yeloow, 8PK (TWS21-510-W9-Y-C-8)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hooks (Utility) (1620SH)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- BULLDOG WINCH Horizontal Tire Ratcheting "Y" Tie-Down Strap (20363)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- PROGRIP CARGO CONTROL AdjustableTie-Down, Dbl "J", 16 ft. Lx1"W (314700)
- Sportsman Tie Downs