Shop All Portable & Inverter Generators
Sportsman
Portable Generator, Gasoline/Propane (LPG), 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC
Mfr # GEN7500DF
Zoro # G5438493
product price: $1,225.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Generator Engine Brand Sportsman
- Fuel Type Gasoline/Propane (LPG)
- Generator Fuel Type Gasoline, Propane (LPG)
- Generator Rated Watts 6,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # GEN7500DF
- Zoro # G5438493
- UPC # 27077078343
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Generator Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Gasoline/Propane (LPG) |
Generator Fuel Type | Gasoline, Propane (LPG) |
Generator Rated Watts | 6,000 W |
Surge Watts | 7,500 W |
Rated Voltage | 120/240V AC |
Generator Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Starter Type | Recoil |
Generator Amps | 30/20 |
Generator Run Time @ 1/2 Load | 9 hr/5 hr |
CARB Compliant | No |
Description
With 7,500 peak watts and 6,000 rated watts the Sportsman 7,500 Watt Dual Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, a 12 Volt DC outlet for battery charging, and a 120/240 Volt outlet. Use the generator right out of the box with the recoil start or install a motorcycle battery (not included) to activate the electric start feature.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- SPORTSMAN Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- SPORTSMAN Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V/12V DC, 15 A (GEN2000)
- SPORTSMAN Portable and Inverter Generator, 1,800 W Rated, 1,000 W Surge, 4 A A (GEN1000I)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- Sportsman Portable & Inverter Generators