Shop All Portable & Inverter Generators
Sportsman
Portable Generator, Gasoline/Liquid Propane, 7,000 W Rated, 8,750 W Surge, Electric, Recoil Start
Mfr # GEN85KIDF
Zoro # G0175728
product price: $1,811.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,811.99
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 8,750 W
- Rated Voltage 120/240V AC/12V DC/5V DC
- Starter Type Electric, Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # GEN85KIDF
- Zoro # G0175728
- UPC # 27077084412
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 7,000 W |
Surge Watts | 8,750 W |
Rated Voltage | 120/240V AC/12V DC/5V DC |
Starter Type | Electric, Recoil |
Generator Run Time @ 1/2 Load | 10 hr/6 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Description
This Sportsman Series 8750/7000-Watt Dual Fuel Generator has your house covered in the event of a power outage. Dual fuel powered runs on unleaded gas or LPG (tank not included) 8750 peak surge watt and 7000 rated running watts. Sine wave gives clean, stable voltage and reliable power for sensitive electronics. EPA approved, non-CARB compliant/not for sale in California. High altitude use: This generator is not recommended for high altitude use above 3,000 ft.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 600V-AC LIMIT SWITCH (LSZ7C1A)
- HALEX 100PK38 Cla Connector (05103B)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- SPORTSMAN Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V/12V DC, 15 A (GEN2000)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC (GEN4000DF)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W Rated, 3,500 W Surge (GEN3500DFI)
- SPORTSMAN Portable Generator, Liquid Propane, 6,000 W Rated, 7,000 W Surge, Electric, Recoil Start, 50/25 A (GEN7000LP)
- SPORTSMAN Portable and Inverter Generator, 1,800 W Rated, 1,000 W Surge, 4 A A (GEN1000I)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- Sportsman Portable & Inverter Generators