Shop All Portable & Inverter Generators
Sportsman
Portable Generator, Gasoline/Liquid Propane, 1,400 W Rated, 2,000 W Surge, Recoil Start
Mfr # GEN2000DF
Zoro # G104114969
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 1,400 W
- Surge Watts 2,000 W
- Rated Voltage 120/240V AC/12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # GEN2000DF
- Zoro # G104114969
- UPC # 27077079746
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 1,400 W |
Surge Watts | 2,000 W |
Rated Voltage | 120/240V AC/12V DC |
Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 9 hr/12 hr |
CARB Compliant | No |
Description
Ideal for tailgating or camping the Sportsman Series 2000 Watt Dual Fuel Generator has the power and flexibility to handle the task. This generator runs on either unleaded gasoline or propane gas so you can use whichever fuel is more easily available or affordable at the moment. With the Sportsman Series Dual Fuel Generator you get the long lasting clean burning advantage of propane gas plus the familiar and easy to find benefits of unleaded gasoline. With 2000 peak watts and 1400 rated watts and equipped with two 120-volt outlets and a 12 volt DC outlet for battery charging the Sportsman Series Dual Fuel Generator can handle small household appliances perfect for recreational activities. With a 50 percent load the Sportsman Series 2000 Watt Dual Fuel Generator can run for 9 hours on a full tank of gasoline (1.2 gallons) and 12 hours with a full 20 lbs LP cylinder (the common gas grill type not included). A 5-foot propane fuel hose with a regulator is included for your added convenience. The 3.5 HP engine is surprisingly quiet; it runs at less than 68 Db. The Sportsman Series 2000 Watt Dual Fuel Generator is ideal for anyone who needs affordable flexible and portable power. Unfortunately this model cannot be converted to operate with natural gas. Features: 2 000 peak surge watts and 1 400 rated running watts can run most household appliances and power tools Great for use while camping tailgating or on the jobsite Runs on gasoline or liquid propane fuel giving you flexibility while out on the road or during an emergency The 3.5 HP 4 stroke OHV engine delivers maximum performance Recoil start 94 cc engine displacement 120 V operation Decibel rating < 68 db 2-120V outlets 1-12V DC outlet regulator hose kit included 1.2 gallon fuel tank Gasoline run time 9 hours @ 50% load LP run time 12 hours @ 50% load low oil shut off spark arrestor engine shut off switch and circuit breaker EPA approved Non-CARB compliant/Not for sale in California gas can and propane tank not included surge/running watts may be reduced 10% when using propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Brown (HS367-S50-BROWN)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- EATON Molded Case Circuit Breaker, HMCP Series 7A, 3 Pole, 600V AC (HMCPS007C0C)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- SPORTSMAN Portable Generator, Gasoline/Propane (LPG), 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC (GEN7500DF)
- SPORTSMAN Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC (GEN4000DF)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W Rated, 2,200 W Surge, 120V/12V DC (GEN2200DFI)
- FIRMAN Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A (P05701)
- Sportsman Portable & Inverter Generators