Shop All Portable & Inverter Generators
Sportsman
Portable Generator, Gasoline/Liquid Propane, 1,400 W Rated, 2,000 W Surge, Recoil Start, 15 A
Mfr # GEN2000DF
Zoro # G5438484
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 1,400 W
- Surge Watts 2,000 W
- Rated Voltage 120V/12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # GEN2000DF
- Zoro # G5438484
- UPC # 27077079746
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 1,400 W |
Surge Watts | 2,000 W |
Rated Voltage | 120V/12V DC |
Starter Type | Recoil |
Generator Amps | 15 |
Generator Run Time @ 1/2 Load | 9 hr |
CARB Compliant | No |
Description
Ideal for tailgating or camping, the Sportsman Series 2000 Surge Watts Dual Fuel Generator has the power and flexibility to handle the task. This generator runs on either unleaded gasoline or propane gas, so you can use whichever fuel is more easily available or affordable at the moment. With the Sportsman Series Dual Fuel Generator, you get the long lasting, clean burning advantage of propane gas, plus the familiar and easy to find benefits of unleaded gasoline.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- WIREMOLD Poke-Thru Retrofit Kit, Black, Aluminum (RC3KTCBK)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC (GEN4000DF)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- SPORTSMAN Portable Generator, Gasoline/Propane (LPG), 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC (GEN7500DF)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 120V AC/12V DC/5V DC (FMNW03083)
- Sportsman Portable & Inverter Generators