Shop All Portable & Inverter Generators
Sportsman
Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V/12V DC, 15 A
Mfr # GEN2000
Zoro # G5438633
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Fuel Type Gasoline
- Generator Rated Watts 1,400 W
- Surge Watts 2,000 W
- Rated Voltage 120V/12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # GEN2000
- Zoro # G5438633
- UPC # 27077079715
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,400 W |
Surge Watts | 2,000 W |
Rated Voltage | 120V/12V DC |
Starter Type | Recoil |
Generator Amps | 15 |
Generator Run Time @ 1/2 Load | 9 hr |
CARB Compliant | No |
Fuel Tank Capacity | 1.1 gal. |
Description
The Sportsman Gasoline 2,000 Surge Watt Portable Generator can power common household appliances and power tools. It is equipped with a two 120 Volt outlet and a 12 Volt DC outlet for battery charging. This recoil start generator can run for 9 hours with a 50% load on 1.2 gallons of gasoline. A generator of this size is ideal for small camping, tailgating parties, or powering tools in the work shed, and could save the day in case of a power outage.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W Rated, 2,200 W Surge, 120V/12V DC (GEN2200DFI)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W Rated, 3,500 W Surge (GEN3500DFI)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- SPORTSMAN Sportsman GENMAX1500 1500 watt Surge Portable Gasoline Generator (GENMAX1500)
- SPORTSMAN Portable Generator, Gasoline/Propane (LPG), 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC (GEN7500DF)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- Sportsman Portable & Inverter Generators