Shop All Generator Parts
Sportsman
Generator Power Inlet Box, 30 Amp, with 25 ft. Extension Cord
Mfr # PK30
Zoro # G304838153
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sportsman
- MFR # PK30
- Zoro # G304838153
- UPC # 27077088304
- Country of Origin China
- Category Generator Parts
Details
Item | Power Inlet Box |
Description
Be ready in case of a blackout with the Sportsman Series Generator Power Inlet Box with Extension Cord. Installed outside, where a generator can safely run, the Power Box can be used to supply backup power to your home's main electric grid during emergencies and severe weather. Four separate knockout holes and color coded wiring make the Inlet Power Box easy to install. A green indicator light shows when the power connection is live. Foam insulation and a threaded lip on the lid keep the outlet dry and weather-tight.
The included extension cord is constructed of a heavy-duty poly/vinyl plastic construction for long life and durability. A carry strap is included, making it easy to roll up cord, then transport and store the power cord without getting it tangled.
Ideal for generator power backup during blackouts, emergencies, and severe weather events
Install outdoor where are generator can easily and safely be set up
Clamshell design with weatherproofing foam
Threaded lip for secure connection
Green indicator light shows when power connection is successful
Max Current: 30 amp, 60 Hz
Voltage: 125 volt A?C
Max Power: 3750 Watts
Plug Type: L5-30P
Color coded wire scheme
Box measures 6.25 H x 4.25 W x 3.25 D inches
Four 1.2 inch knockout holes, bottom, back, left side, and right side
25 ft. extension cord included with threaded locking ring on female end
Extension cord is rated for 30 amps, 125V, 3750W
NEMA Standard Male: TT-30P
NEMA Standard Female: L5-30R
Professional installation strongly recommended
The included extension cord is constructed of a heavy-duty poly/vinyl plastic construction for long life and durability. A carry strap is included, making it easy to roll up cord, then transport and store the power cord without getting it tangled.
Ideal for generator power backup during blackouts, emergencies, and severe weather events
Install outdoor where are generator can easily and safely be set up
Clamshell design with weatherproofing foam
Threaded lip for secure connection
Green indicator light shows when power connection is successful
Max Current: 30 amp, 60 Hz
Voltage: 125 volt A?C
Max Power: 3750 Watts
Plug Type: L5-30P
Color coded wire scheme
Box measures 6.25 H x 4.25 W x 3.25 D inches
Four 1.2 inch knockout holes, bottom, back, left side, and right side
25 ft. extension cord included with threaded locking ring on female end
Extension cord is rated for 30 amps, 125V, 3750W
NEMA Standard Male: TT-30P
NEMA Standard Female: L5-30R
Professional installation strongly recommended
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- NSI INDUSTRIES NSI TORK® P69 Screw On Type Trippers 7 Day Dials Except W400A (P69)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- SPORTSMAN Generator Power Inlet Box - 50 Amp (GPIB50)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- HONDA Gasket Carburetor (16221-Z5T-000)
- HONDA Battery (31500-MCR-D03)
- MI-T-M Receptacle Conduit, Use with Generators (32-0830)
- GENERAC Recoil Starter Assembly (095268ASRV)
- HONDA Recoil Assembly (28400-Z07-004)
- Sportsman Generator Parts