Shop All Tampers & Compactors
Sportsman
Compaction Force Plate Compactor with 6.5HP 196cc, 3,000 lbs.
Mfr # PC3000
Zoro # G4492583
product price: $780.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # PC3000
- Zoro # G4492583
- UPC # 27077084801
- Country of Origin China
- Category Tampers & Compactors
Description
3000 lbs. of plate compaction centrifugal force
Compaction depth of 11.8"
Plate size 21.25” L x 16.5” W
Assembled size: 33” L x 45” H x 17” W
Working surface area: 17” W x 17” H
1-gallon fuel capacity, 20-ounce oil capacity
Use with Protective Paving Pad model PC3PAD, sold separately
Not recommended for high altitude use above 3,000 ft.
Do not use E85 fuel, this unit is not for use with gasoline/ ethanol blends with over 15 percent ethanol
EPA approved, Non-CARB compliant/Not for sale in California
Compaction depth of 11.8"
Plate size 21.25” L x 16.5” W
Assembled size: 33” L x 45” H x 17” W
Working surface area: 17” W x 17” H
1-gallon fuel capacity, 20-ounce oil capacity
Use with Protective Paving Pad model PC3PAD, sold separately
Not recommended for high altitude use above 3,000 ft.
Do not use E85 fuel, this unit is not for use with gasoline/ ethanol blends with over 15 percent ethanol
EPA approved, Non-CARB compliant/Not for sale in California
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Blue) (BH-410BLU)
- KOHLER Hose, Breather (24 326 89-S)
- FROG FURNISHINGS Brown 6' HEX Table with Black Frame (PB 6HEXBRO)
- GLOBAL INDUSTRIAL Pet Waste Plastic Bags With Tie-Handles, Green, 400 Bags/Roll (695798)
- KRAFT TOOL Dirt Tamper, 8"x8 (CC925)
- BULLY TOOLS Tamper, 9, 75"x9, 75", 3/8" Thick Steel Pl (92540)
- RAZOR-BACK TAMPER 8X8"" STEEL HNDL (30004)
- TRUPER TAMPER 10X10"" STEEL HNDL (KR-2ST)
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle (85058)
- HUSQVARNA Gas-Powered Forward Plate Compactor (LF 80 LAT)
- TOMAHAWK POWER 5.5 HP Honda Plate Compactor Tamper and Water Tank for Soil Asphalt (TPC90H)
- Sportsman Lawn & Garden Tools