Shop All Battery Chargers
Sportsman
Automatic Battery Float Charger, PK2
Mfr # BFC8794
Zoro # G6364313
product price: $25.75
/pk 2, $12.88/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportsman
- MFR # BFC8794
- Zoro # G6364313
- UPC # 27077078794
- Country of Origin China
- Category Battery Chargers
Description
Keep your battery fully charged in storage or during cold weather
Use on 12V DC batteries
Output: 12 VDC, 500 mA, maximum output: 13.2 volt DC,
Capacity: 5 to 125 Ah batteries, input: 120V AC, 60 Hz, 14W
53" battery lead cables, meter display shows when battery is charging
Includes two float chargers
Use on 12V DC batteries
Output: 12 VDC, 500 mA, maximum output: 13.2 volt DC,
Capacity: 5 to 125 Ah batteries, input: 120V AC, 60 Hz, 14W
53" battery lead cables, meter display shows when battery is charging
Includes two float chargers
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- PLANTRONICS Voice Tube, Clear (2996001)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- VICTRON ENERGY Blue Smart IP65 Charger 12/10(1) 120V NEMA 1-15P Retail (BPC121031104R)
- PARKER MCCRORY Parker Mccrory MARK8 Multi Power Mark 8 (MARK8)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- STREAMLIGHT AC Charger Bank, 100V/ 120V (90910)
- SCHUMACHER ELECTRIC Schumacher Electric SCHSC1364 2 amps Wheel Charger for 150-30-6 (SCHSC1364)
- PROCOMM N Male Connector Style for Rg8U (N-01)
- SUPER POWER SUPPLY AC-DC Adapter Wall Charger Cord Plug (010-SPS-12550)
- Sportsman Battery Chargers