Shop All Barware and Beverage Service
Sports Vault
Sports Vault WONFL11 NFL Wine Opener - Detroit Lions
Mfr # WONFL11
Zoro # G103772061
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Vault
- MFR # WONFL11
- Zoro # G103772061
- UPC # 771831392113
- Country of Origin China
- Category Barware and Beverage Service
Description
Become the hero of the party and make sure you get yourself a glass of wine first with this restaurant quality waiter's corkscrew from TSV Home. This classic corkscrew design features a foil cutter blade, a two-stage cork lifter and a bottle opener. Featuring your favorite team logo and wordmark prominently on the handle, this bar tool will be in high demand whether it be for a bottle of California Red or French white.
Features- NFL Wine Opener - Detroit Lions
- Features corkscrew, bottle opener & foil cutter blade
- Corkscrew, bottle opener & knife all 100% stainless steel
- Handle made of 100% Rosewood with laser etched team logo and wordmark
- Approximate size opened is 4.5 inches long by 1.5 high
- Restaurant style waiter's opener
- Officially Licensed Product
- Team: Detroit Lions
- League: NFL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (01294-7)
- RF HUNTER On/Off Switch (HF16WP2)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Unbleached White All-Purpose Flour 25lbs (6096B25)
- SPORTS VAULT Sports Vault WOMLB05 MLB Wine Opener - Chicago Cubs (WOMLB05)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- TABLECRAFT Double Wall Ice Bucket w Tongs (H303)
- RABBIT Bottle Stoppers, Assorted PK2 (W6119N)
- TRUE FABRICATIONS TRUE Assorted Paper/Wood Umbrella Appetizer Picks (2481)
- ZEROWATER Water Pitcher 10Cup (ZR-0810-4N)
- BARY3 BlackSilver Stainless Steel Waiter's Corkscrew (BAR-0142)
- Sports Vault Barware and Beverage Service