Shop All Barware and Beverage Service
Sports Vault
Sports Vault WOMLB05 MLB Wine Opener - Chicago Cubs
Mfr # WOMLB05
Zoro # G603683775
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Vault
- MFR # WOMLB05
- Zoro # G603683775
- UPC # 771831395053
- Country of Origin China
- Category Barware and Beverage Service
Description
Become the hero of the party and make sure you get yourself a glass of wine first with this restaurant quality waiter's corkscrew from TSV Home. This classic corkscrew design features a foil cutter blade, a two-stage cork lifter and a bottle opener. Featuring your favorite team logo and wordmark prominently on the handle, this bar tool will be in high demand whether it be for a bottle of California Red or French white.
Features- MLB Wine Opener - Chicago Cubs
- Features corkscrew, bottle opener & foil cutter blade
- Corkscrew, bottle opener & knife all 100% stainless steel
- Handle made of 100% Rosewood with laser etched team logo and wordmark
- Approximate size opened is 4.5 inches long by 1.5 high
- Restaurant style waiter's opener
- Officially Licensed Product
- Team: Chicago Cubs
- League: MLB
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCILIO Condurex Drain Pipe 14X1500 (36901801)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, SM (23293)
- GARLAND Thermostat Gs, 3/16 X 12, 48 (227181-2)
- RABBIT Two-Step Bottle Opener, Assorted (W5622T10)
- FANMATS FanMats Drink Mat, 20683, MLB - Houston Astros, 3-1/4"x 24"x 1" (20683)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- LODGE Dinnerbell W/Striker (A5-5)
- FANMATS FanMats Drink Mat, 20535, Arizona State University, 3-1/4"x 24"x 1" (20535)
- RSVP INTERNATIONAL Beer Mug - Double Wall (BIER)
- ISI Carbon Dioxide Soda Chargers, PK10 (4)
- Sports Vault Barware and Beverage Service