Shop All Sports Fan Shop
Sports Vault
Sports Vault PZNFL19 NFL New England Patriots Pizza Cutter
Mfr # PZNFL19
Zoro # G803772149
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Vault
- MFR # PZNFL19
- Zoro # G803772149
- UPC # 771831232198
- Country of Origin China
- Category Sports Fan Shop
Description
Slice up your pizza pie in style with this ergonomic pizza wheel with non-slip grip. The blade is made of highly durable stainless steel with imprinted team logo, so no topping will be left untouched. The rubber handle sports your favorite team logo & wordmark & feels great as you get ready for a slice of heaven. Bon Appetite!
Specifications- League Name: NFL
- Team Name: New England Patriots
- Blade Material: Stainless Steel
- Handle Material: Rubber
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- AFTERMARKET Seal Kit for Power Steering Pump Fits Massey Ferguson 225 251 261 396 396T F40 F (PSP-KIT2)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- SPORTS VAULT Sports Vault PZNHL11 NHL Detroit Red Wings Pizza Cutter (PZNHL11)
- LOGO BRANDS IA State Frosty Fleece (156-25F-1)
- LOGO BRANDS LA Rams Big Boy Chair (629-11)
- LOGO BRANDS Iowa Sweatshirt Blanket (155-74)
- LOGO Logo 629322307 NFL Denver Broncos 24 Regular Can Cooler (629322307)
- LOGO BRANDS New York Giants Round Table (621-31)
- LOGO BRANDS Indianapolis Colts Halftime Lunch Cooler (614-55H)
- Sports Vault Sports Fan Shop