Shop All Knives & Cutlery
Sports Vault
Sports Vault PZNFL16 NFL Kansas City Chiefs Pizza Cutter
Mfr # PZNFL16
Zoro # G603899800
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Vault
- MFR # PZNFL16
- Zoro # G603899800
- UPC # 771831232167
- Country of Origin China
- Category Knives & Cutlery
Description
Slice up your pizza pie in style with this ergonomic pizza wheel with non-slip grip. The blade is made of highly durable stainless steel with imprinted team logo, so no topping will be left untouched. The rubber handle sports your favorite team logo & wordmark & feels great as you get ready for a slice of heaven. Bon Appetite!
Specifications- League Name: NFL
- Team Name: Kansas City Chiefs
- Blade Material: Stainless Steel
- Handle Material: Rubber
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Honey Mustard Dispenser 1.5 gal. Bag, PK2 (10013000980453)
- MIDLAND INDUSTRIES Midland Industries 63912 1 Stainless Steel Male Adapter x Female Type A Cam & Groove (63912)
- MR. COFFEE COFFE MAKER BLACK 12C (2176663)
- BLODGETT Pilot Burner (8711)
- DEXTER RUSSELL Paring Knife, 3 1/8 In, Black (31611B)
- WINCO Winco Windsor Medium Weight Dinner Teaspoon, PK12 (0002-01)
- CHICAGO CUTLERY Chicago Cutlery 100SP 3 in. Parer Knife (821033)
- PLASKOLITE Optix Plastic Knife (1999999A)
- MERCER CUTLERY 13-1/8" Knife Block Set, 6 Piece, Black (M23500)
- MERCER CUTLERY Sashimi Knife, 12 In (M24012)
- MERCER CUTLERY Bread Knife, 8 In (M20508)
- Sports Vault Knives & Cutlery