Shop All Sports Fan Shop
Sports Vault
Sports Vault PZNFL08 NFL Cleveland Browns Pizza Cutter
Mfr # PZNFL08
Zoro # G703771846
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sports Vault
- MFR # PZNFL08
- Zoro # G703771846
- UPC # 771831232082
- Country of Origin China
- Category Sports Fan Shop
Description
Slice up your pizza pie in style with this ergonomic pizza wheel with non-slip grip. The blade is made of highly durable stainless steel with imprinted team logo, so no topping will be left untouched. The rubber handle sports your favorite team logo & wordmark & feels great as you get ready for a slice of heaven. Bon Appetite!
Specifications- League Name: NFL
- Team Name: Cleveland Browns
- Blade Material: Stainless Steel
- Handle Material: Rubber
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- A & I PRODUCTS Cogged Banded V-Belt (5/8" X 65") 0" x0" x0" (A-BX62/03)
- MTD Bearing-Flange (741-0487C)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- SPORTS VAULT Sports Vault PZNHL11 NHL Detroit Red Wings Pizza Cutter (PZNHL11)
- SPORTFX INTERNATIONAL Seattle Mariners Jumbo 3D Magnet (2655110327)
- LOGO BRANDS Tampa Bay Buccaneers Elite Chair (630-12E)
- LOGO BRANDS Penn State Bleacher Cushion (196-71B)
- LOGO BRANDS Mississippi State Round Table (177-31)
- LOGO BRANDS New Orleans Saints Crosshatch Picnic Caddy (620-765-CR1)
- LOGO BRANDS Penn State 24 Can Cooler (196-63)
- Sports Vault Sporting Goods