Shop All Sports Fan Shop
Sports Vault
Sports Vault PZNFL07 NFL Cincinnati Bengals Pizza Cutter
Mfr # PZNFL07
Zoro # G203771841
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Vault
- MFR # PZNFL07
- Zoro # G203771841
- UPC # 771831232075
- Country of Origin China
- Category Sports Fan Shop
Description
Slice up your pizza pie in style with this ergonomic pizza wheel with non-slip grip. The blade is made of highly durable stainless steel with imprinted team logo, so no topping will be left untouched. The rubber handle sports your favorite team logo & wordmark & feels great as you get ready for a slice of heaven. Bon Appetite!
Specifications- League Name: NFL
- Team Name: Cincinnati Bengals
- Blade Material: Stainless Steel
- Handle Material: Rubber
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 20"" (7015357)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- KNOX FERTILIZER Knox Fertilizer 225489 5000 sq ft. Green Thumb Coverage; 3-in-1 Fertilizer Weed & Feed & Crabgrass Preventer (225489)
- AMES Hand Transplanter, SS Blade, Ergonomic (24451GR)
- SPORTS VAULT Sports Vault PZNHL11 NHL Detroit Red Wings Pizza Cutter (PZNHL11)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2020BRAVESTSC MLB Atlanta Braves Licensed 2020 Topps Team Set & Favorite Player Trading Cards Plus Storage Album (2020BRAVESTSC)
- LOGO BRANDS North Carolina Stadium Clear Bag (185-65P)
- LOGO BRANDS Chicago Cubs Sweatshirt Blanket (506-74)
- LOGO BRANDS NY Yankees 24 Can Cooler (520-63)
- LOGO BRANDS Baltimore Orioles Elite Chair (504-12E)
- ANAGRAM Anagram 74550 18 in. NFL Buffalo Bills Football Junior Shape Foil Balloon (74550)
- Sports Vault Sporting Goods