Shop All Water Sports Equipment
Sports Stuff
Sports Stuff 53-2218 Great Big Mable
Mfr # 53-2218
Zoro # G903997633
product price: $685.99
/ea
Free Shipping & Returns
$685.99
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
- Brand Sports Stuff
- MFR # 53-2218
- Zoro # G903997633
- UPC # 29808007257
- Country of Origin China
- Category Water Sports Equipment
Description
Introducing the new and improved Great Big Mable from Sportsstuff! This massive next generation Mable is ready to rock with the addition of Air Cushioned Side Walls to keep you from falling off, a Redesigned Backrest, and new Custom Graphics from head to toe. Sit, stand, lay, kneel or even lounge with up to 4 riders on this fully covered giant. The enormous amount of Double Webbing Foam Handles with Knuckle Guards and ultra-comfy EVA Foam Pads will keep you and your friends ON board, and the Dual Tow Points provide two completely different riding experiences so you wont ever want to get OFF! The patented Aluminum Quick Connect Tow Point and Speed Safety Valve will save time to keep you on the water longer. Equipped with a Double Stitched Full Nylon Cover and Heavy Gauge PVC bladder this upgraded classic is ready for action! Team up with some friends and hop on the Great Big Mable for a ride like no other.
Features:
Dual Tow Points: Front and Back.
New Air Cushioned Stabilizer Walls.
Unique Backrest/Front Riser Construction.
Multiple Riding Positions.
Heavy-Duty Full Nylon Cover with Zipper.
Patented Aluminum Quick Connect Tow Point.
EVA Foam Pads.
Multiple Grab Handles with Knuckle Guards.
Speed Safety Valve.
Features:
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
- MTD Cap Bumper (731-05674)
- YARDGARD Chain Link Swivel Wheel, 1-3/8" (328583C)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- NORPRO Adjustable Roasting Rack (275)
- OLYMPIAN ATHLETE 6 Feet Canoe With Ribs (OL105311)
- INTEX RECREATION 53 River Run I Tube (58825EP)
- INTEX RECREATION CORP Intex Recreation 232292 10 ft. x 30 in. 1018 gal Easy Set Pool (232292)
- SWIMLINE Lasershark Wet-Ski Squirter (9076)
- INTEX RECREATION 18 Pocket Suntanner (58894EP)
- PENTAIR WATER POOL & SPA Pentair Water Pool & Spa KK12079 Threaded Compression Adapter (KK12079)
- FATSAC Flow-Rite 1-1/8" Elbow Quick Connect Socket f/Auto Ballast System (W746)
- Sports Stuff Water Sports Equipment