Home Defense 0.42 Cu. Ft. Quick Access Front Open Security Vault with Biometric Lock, Matte Black
Mfr # SA-HD3-BIO
Zoro # G210904935
Key Features
- Outside Width 10 in
- Outside Depth 12 in.
- Lock Style Biometric
- Material Steel
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Afield
- MFR # SA-HD3-BIO
- Zoro # G210904935
- UPC # 813204025102
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Width | 10 in |
Outside Depth | 12 in. |
Details
Lock Style | Biometric |
Material | Steel |
Color | Black |
Includes | Locking Cable, Batteries, 2 x Override Keys |
Net Weight | 15 lb |
Capacity | 0.42 Cu Ft |
For Use With | Pistols, Jewelry, Keys, Documents, Valuables, USB Drives |
Finish | Powder Coat |
Number of Shelves | 1 |
Features | Interior Lighting, Alarm, Pre-Drilled Bolt-Down Holes |
Standards | DOJ Approved for Gun Storage |
Description
Secure, dependable, and always at the ready, the Home Defense 0.42 cu. ft. HD3 Quick Access Vault with Biometric Lock grants quick and reliable access to your firearms and valuables in situations when it counts. Upon successful fingerprint scanning the door automatically opens for access to the fully padded and brightly lit interior. Up to 100 fingerprints can be registered, allowing multiple positions of the same fingerprint or multiple users to be registered. This ensures quick entry to your safe when it is most needed. This safe is backed by our 3-Year Hassle-Free Warranty that protects your safe against defective locks, parts, and paint. Compact and secure, the Sports Afield Home Defense HD3 is an excellent quick access safe for your home, office, or dorm.
- •Quick access auto-open door for immediate access to firearms or valuables
- •Biometric lock for instant access using only your fingerprint
- •Stores up to 100 fingerprints to ensure accuracy of multiple fingerprint positions, or for multiple users
- •Two Fail Safe override keys to ensure access to the safe in any situation
- •Robust steel body and door construction
- •Interior light for clear visibility in low light conditions
- •Foam padded interior protects valuables from scratches
- •Stylish exterior Matte Black powder coat finish
- •3-Year Hassle-Free Warranty on defective locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole Tee Joining Plate, For 30-3030 (30-4340)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Red (30286RED)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- SENTRYSAFE Sentry Safe SEN Fire-Safe with Digital Keypad Access, Gunmetal (SFW123ES)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- FIRE KING SECURITY PRODUCTS Cennox Retail Inventory Control Safe B7248D2-FK1 48 x 27 x 72 Electronic Lock 38.67 Cu. Ft. Black (B7248D2-FK1)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- Sports Afield Floor & Wall Safes