Home Defense 0.17 Cu. Ft. Quick Access Top Entry Security Vault with Biometric Lock, Matte Black
Mfr # SA-HD6-BIO-DP
Zoro # G210904942
Key Features
- Outside Width 13.4 in
- Outside Depth 10.8 in.
- Lock Style Biometric
- Material Steel
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sports Afield
- MFR # SA-HD6-BIO-DP
- Zoro # G210904942
- UPC # 813204027854
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Width | 13.4 in |
Outside Depth | 10.8 in. |
Details
Lock Style | Biometric |
Material | Steel |
Color | Black |
Includes | Locking Cable, 4 x AA Batteries, 2 x Override Keys |
Net Weight | 11.7 lb |
Capacity | 0.17 Cu Ft |
Features | Interior Padding, Interior Lighting |
For Use With | Pistols, Jewelry, Keys, Documents, Valuables, USB Drives |
Standards | DOJ Approved for Gun Storage |
Finish | Powder Coat |
Description
The SA-HD6-BIO Home Defense Biometric Quick Access Vault features an auto-open top for quick handgun acquisition, allowing you to quickly react in situations where every second counts. This vault is a perfect bedside solution, offering storage of 1 full-size handgun as well as a few personal effects. Our advanced biometric scanner is capable of storing up to 100 unique fingerprints for entry and the auto-open top means quick, one-handed access to a firearm. The interior of the vault is foam lined to protect the finish of your handgun and valuables and is fully illuminated ensuring efficient nighttime entry. Designed with security top of mind, this vault includes pre-drilled bolt down holes giving you the confidence your valuables and firearms will be protected from theft. This vault is approved by California DOJ for secure gun storage and backed by our 3-Year Hassle-Free Warranty.
- •Biometric fingerprint scanner for instant access to your firearm using only your fingerprint
- •Stores up to 100 fingerprints, this ensures the accurate reading of multiple positions of the same fingerprint or for multiple trusted users to be registered
- •Robust steel body construction and smooth top-open action
- •Bright interior illumination for clear visibility in low light conditions
- •Full foam interior protects the finish of firearms and valuables
- •Includes two Fail Safe override keys to ensure entry is possible in any situation
- •Sleek Matte Black exterior powder coat finish
- •Approved by the California Department of Justice for secure gun storage
- •3-Year Hassle-Free Warranty covers the safe against defective locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39813)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- KRUEGER Liquid Level Gauge Guard, Aluminum (Guard-AL)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- SENTRYSAFE SentrySafe SFW123BSC Sentry Water-Resistant Fire-Safe with Biometric Digital Keypad & Key Access (SFW123BSC)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HOMESTEAD Fingerprint and Digital Steel Safe (HO3787919)
- Sports Afield Floor & Wall Safes