Home Defense 0.12 Cu. Ft. Compact and Portable Vault with Combination Lock, Black
Mfr # SA-CV3-C
Zoro # G110693892
Key Features
- Outside Width 7.25 in
- Outside Depth 2.5 in
- Material Steel
- Color Black
- Lock Style Combination
Product Information
- Brand Sports Afield
- MFR # SA-CV3-C
- Zoro # G110693892
- UPC # 813204024945
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Width | 7.25 in |
Outside Depth | 2.5 in |
Details
Material | Steel |
Color | Black |
Lock Style | Combination |
Includes | Locking Cable |
Net Weight | 4 lb |
Finish | Powder Coat |
Standards | DOJ Approved for Gun Storage |
Features | Interior Padding |
Capacity | 0.12 Cu Ft |
For Use With | Pistols, Jewelry, Keys, Passports, Valuables, USB Drives |
Description
Secure, dependable, and always at the ready, the Sports Afield Home Defense 0.12 cu. ft. Portable Security Vault SA-CV3-C grants secure storage for your firearm or valuables wherever your travels may bring you. This compact locking case has a 3-digit combination lock that can set to your custom combination. This is a California DOJ Approved secure firearm storage device designed to protect your firearm from children or unauthorized access. This portable gun safe also meets all TSA firearm airline travel requirements, so you can be assured your airport travel is seamless. The interior is foam padded to protect the contents from scratches. The slim profile of this compact lock box allows it to easily fit in your luggage, drawer, or under the car seat.
- •Portable and compact combination lock box designed to protect your cash, jewelry, handgun, or other valuables from theft
- •3-digit programmable combination lock and steel body construction create a robust defense against unauthorized access
- •Interior foam padding protects your valuables from moving around or becoming scratched
- •CA DOJ Approved gun safe to give you peace of mind knowing your firearm is secure from children or theft
- •Durable exterior Black powder coat finish
- •Includes our 3-Year Hassle-Free Warranty that covers locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFH1)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- AKRO-MILS Plastic Divider, Black, 4 11/16 in L, Not Applicable W, 4 5/16 in H, 6 PK (41230)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- SPORTS AFIELD Home Defense 0.06 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV2-C)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- FIREKING Chest, Fireproof/Waterproof (SS106)
- FLEMING SUPPLY Security Safe, 7.98 lb, Digital Keypad Lock (105569ICK)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- Sports Afield Portable Safes