Shop All Surveyor Vests
Sportime
VEST MESH ADULT YELLOW
Mfr # SSA-0001 YW
Zoro # G702208558
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportime
- MFR # SSA-0001 YW
- Zoro # G702208558
- UPC # 885634261603
- Country of Origin Taiwan, Province of China
- Category Surveyor Vests
Description
Keep your teams straight with Mesh Scrimmage Vests. Bright yellow color makes it easy to spot fellow (or rival) team members whether playing outside or inside the gym. Durable polyester construction is soft and comfortable, while netted open-mesh design provides lightweight feel and maximum ventilation for active playtime. Oversized sleeveless top is easy for elementary student to pop over the head and body. Stretch banded hem keeps vest secure on the body without rolling or flying up while running. Vest is sold individually. Unisex Adult size is suitable for 7th grade and up. Machine washable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- 3M Socket W-3185-2, 1/4 in Body Size, 1/4in (W-3185-2)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, XL, 24 PK, Blue (KCC58504)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (GU-2509/L)
- TOUGH DUCK Surveyor Safety Vest, S31331-FLOR-5XL (S31331)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- KISHIGO 2X-3X, Lime Class 2 Single Contrast Economy Series Vest (1527-2X-3X)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- Sportime Surveyor Vests