Shop All Surveyor Vests
Sportime
VEST MESH ADULT MAROON
Mfr # SSA-0001 MN
Zoro # G302208545
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sportime
- MFR # SSA-0001 MN
- Zoro # G302208545
- UPC # 885634261658
- Country of Origin Taiwan, Province of China
- Category Surveyor Vests
Description
Keep your teams straight with Mesh Scrimmage Vests. Rich maroon color makes it easy to spot fellow (or rival) team members whether playing outside or inside the gym. Durable polyester construction is soft and comfortable, while netted open-mesh design provides lightweight feel and maximum ventilation for active playtime. Oversized sleeveless top is easy for elementary student to pop over the head and body. Stretch banded hem keeps vest secure on the body without rolling or flying up while running. Vest is sold individually. Unisex Adult size is suitable for 7th grade and up. Machine washable.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Whistle - Orange (372490)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Nylon (A89S3)
- PIG PIG Collapse-A-Tainer IBC Tote Containment Berm 88" L x 64" W x 23" H (IBC300)
- CAIMAN MIG Welding Gloves, Cowhide Palm, L, PR (1869-5)
- KISHIGO L-XL Royal Blue Enhanced Visibility Multi Pocket Vest (B102-L-XL)
- GE Green Surveyor Vest L, 8 Pockets, Contrast Trims (GV082GL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-S)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-L)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GL)
- GSS SAFETY Standard Class 2 Mesh Zipper Safety Vest (1001-XL)
- Sportime High Visibility Clothing