Shop All Surveyor Vests
Sportime
VEST MESH ADULT BLUE
Mfr # SSA-0001 BL
Zoro # G602208566
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sportime
- MFR # SSA-0001 BL
- Zoro # G602208566
- UPC # 885634261610
- Country of Origin Taiwan, Province of China
- Category Surveyor Vests
Description
Keep your teams straight with Mesh Scrimmage Vests. Bright blue color makes it easy to spot fellow (or rival) team members whether playing outside or inside the gym. Durable polyester construction is soft and comfortable, while netted open-mesh design provides lightweight feel and maximum ventilation for active playtime. Oversized sleeveless top is easy for elementary student to pop over the head and body. Stretch banded hem keeps vest secure on the body without rolling or flying up while running. Vest is sold individually. Unisex Adult size is suitable for 7th grade and up. Machine washable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, 2XL (ZFE109-2XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Gray/White, Large, 12PK (9674L)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- 2W INTERNATIONAL Premium Surveyor Vest, Green, Large, Class 2 (SV544GRC-2 L)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-4X)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- Sportime Workwear and Protective Clothing