Shop All Surveyor Vests
Sportime
VEST MESH ADULT BLACK
Mfr # SSA-0001 BK
Zoro # G302208521
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportime
- MFR # SSA-0001 BK
- Zoro # G302208521
- UPC # 885634261672
- Country of Origin Taiwan, Province of China
- Category Surveyor Vests
Description
Keep your teams straight with Mesh Scrimmage Vests. Bold black color makes it easy to spot fellow (or rival) team members whether playing outside or inside the gym. Durable polyester construction is soft and comfortable, while netted open-mesh design provides lightweight feel and maximum ventilation for active playtime. Oversized sleeveless top is easy for elementary student to pop over the head and body. Stretch banded hem keeps vest secure on the body without rolling or flying up while running. Vest is sold individually. Unisex Adult size is suitable for 7th grade and up. Machine washable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-M)
- KISHIGO M, Orange Class 3 High Performance Surveyors Zipper Vest (S5015-M)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: M (DSV521-M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- Sportime Workwear and Protective Clothing