Sportime Large Ergonomic Scooters; Set 6
Mfr # 1479011
Zoro # G603771717
Product Information
- Brand Sportime
- MFR # 1479011
- Zoro # G603771717
- UPC # 747925429638
- Country of Origin Thailand
- Category Bicycles & Scooters
Description
Sportime Small Assorted Colors Scooter measures 17 x 22 in. and includes ergonomic design to allow students to kneel, sit and hold the scooters. It offers quickest turning radius making it easier for students to move the scooters and handles are designed to increase safety and to provide an athletic grip built into the scooter so your student hands are not on the edges of the scooter. It comes in beautiful rectangular shape with built in athletic grips that allows for use sitting, kneeling and laying down. It features concave seat which is custom sized and textured deck to help riders maintain being centered in the middle of the scooter and not sliding off the deck. It incorporates added knee cups which allows the student to know where to put their knees while kneeling on the scooter and place their feet there while sitting on the scooter. Scooter is great for cooperative activities as the wide rectangular shape allows improved performance, 6 per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Forward Turn Step Root Slayer V Shovel, Carbon Steel Blade, Red Polypropylene Handle (22011)
- ILC Replacement For Bird Sa-6000Ex Battery (SA-6000EX)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR140HF)
- LOGO BRANDS LA Rams Mini Size Composite Football (629-93MC-1)
- SPORTIME SCOOTER (NEW) SMALL - SET OF 6 PK (112001144)
- WORKSMAN Tricycle, Wire Basket, 24 In Wheel, Orange (EXEC-CB-ORG)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS66 (HURFS66)
- BELL SPORTS BCYCL INNR TUBE RUBR 20"" (7015357)
- RAZOR USA Razor 13003A2-PU Scooter - Purple (13003A2-PU)
- HLF DISTRIBUTING-107259 Husky Bicycles T-124C 3-Speed Tricycle with Basket, 24in Wheels, Black (160-171)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- Sportime Bicycles & Scooters