Shop All Bulletin Board & Classroom Decorations
Sportime
Sportime 2021275 Duck Walker Balance Board; Purple
Mfr # 2021275
Zoro # G804039555
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportime
- MFR # 2021275
- Zoro # G804039555
- UPC # 885634326708
- Country of Origin India
- Category Bulletin Board & Classroom Decorations
Description
Sportime Duck Walker Balance Board measuring 23-1/4 x 5 x 3-1/2 in. withstands 200 pounds and allows children to rock from side-to-side, spin 360 degrees on a smooth surface or walk like a duck. Board molded from reinforced polypropylene, offers both gross motor and vestibular exercises.
Features- Great for practicing balance control and coordination
- Builds and strengthens muscles
- Color: Purple
- Grade Level: Early Childhood-Elementary
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
- Dimension: 23-1/4 x 5 x 3-1/2 in.
- Country of Origin: India
- Weight: 6.174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL31910)
- ZORO SELECT Plastic Strapping, 4000ft L, 35 mil, Green (33RZ12)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- TABBIES Sign In Label Forms, 8.5x11 5/8, PK125 (14531)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- SPORTIME Sportime 2021269 Duck Walker Balance Board; Orange (2021269)
- TEACHER CREATED RESOURCES Birthday Graph (TCR5335)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- TEACHER CREATED RESOURCES Reclaimed Wood Awning (TCR77454)
- Sportime Bulletin Board & Classroom Decorations