Shop All Bulletin Board & Classroom Decorations
Sportime
Sportime 2021270 Duck Walker Balance Board; Red
Mfr # 2021270
Zoro # G004039690
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportime
- MFR # 2021270
- Zoro # G004039690
- UPC # 885634326654
- Country of Origin India
- Category Bulletin Board & Classroom Decorations
Description
Sportime Duck Walker Balance Board measuring 23-1/4 x 5 x 3-1/2 in. withstands 200 pounds and allows children to rock from side-to-side, spin 360 degrees on a smooth surface or walk like a duck. Board molded from reinforced polypropylene, offers both gross motor and vestibular exercises.
Features- Great for practicing balance control and coordination
- Builds and strengthens muscles
- Color: Red
- Grade Level: Early Childhood-Elementary
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
- Dimension: 23-1/4 x 5 x 3-1/2 in.
- Country of Origin: India
- Weight: 6.174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- XEROX Transfer Roller Kit (116R00009)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- SPORTIME Sportime 2021269 Duck Walker Balance Board; Orange (2021269)
- ARTKRAFT Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Grade: Grade K+ (0067034)
- HOUSE OF DOOLITTLE House of Doolittle HOD26502 Monthly Academic Planner the product will be for the current year (HOD26502)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- CARSON DELLOSA Kind Vibes Kindness Counts Mini Bulletin Board Set (110528)
- Sportime Bulletin Board & Classroom Decorations