Sportime 2013508 Grains Food Group Visual Learning Guide - Grade 5-9
Mfr # 2013508
Zoro # G904014650
Product Information
Description
Nutritional education is served! The Grains Food Group Visual Guide from Sportime features 4 menu-styled pages with easy-to-follow text, a graphic topic overview, dry-erase activity templates, and multiple-choice assessment questions. Each sturdy, laminated page is "write-on/wipe-off" friendly for years of use/reuse with any black or colored dry erase markers . Use this Visual Guide for health and nutrition independent study, small group use, or as a handy reference resource in the classroom or home. Visual Guide measures 11 x 17 inches. Designed for Grades 5 to 9.
Four-page menu-like booklet can be used for one-on-one learning, homework exercises, groupwork, and beyond at home, school, doctor's office, and beyond Secure, clear laminated overlay on all 4 pages allows students to draw, write and erase directly on the wipe and wipe booklet surface with dry erase markers. Grains food group learning guide is an excellent nutrition education teaching aid to use alone or conjoined with other MyPlate or food-related Sportime Visual Learning Guides .
Features- Grains Food Group Visual Learning Guide
- Grains food group visual guide makes complex health and nutrition facts simple, fun, and easy to understand for Grade 5 to 9 students
- Colorful, real-life photos, multiple-choice quizzes, and game-like activities on guide complement all students' learning styles
- One 4-Page Write and Wipe Visual Guide
- Country of Origin: United States
- Grade Level: Elementary-Middle School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Laminated Paper
- Dimension: 11 x 17 x 1/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS 14.5-Inch Polyester Waist Pack, Black (BCO3170)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- SPORTIME FLIP CHART BOARD EXERCISE FACTS (36-6051)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- SIEVEKING The National Locksmith Guide Interchangeable Core Cylinder Service Book (SVK-ICCS-BOOK)
- COPING SKILLS FOR KIDS Coping Cue Cards™ Distraction Deck™ (CCDST)
- BSA Four Thousand Rounds Book (9781538537900)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- KEY EDUCATION PUBLISHING Early Learning Language Library Cards (845036)
- Sportime Books