Sportime 2013486 My Plate Food & Nutrition Student Learning Guide - Grade 1-4
Mfr # 2013486
Zoro # G304014687
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sportime
- MFR # 2013486
- Zoro # G304014687
- UPC # 885634322069
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Description
Nutritional education is served! This comprehensive MyPlate Food & Nutrition Student Learning Guide is your one-stop reading, visual, and hands-on activity spot for learning about a healthy diet. The 44-page booklet includes grade-appropriate self-directed readings, easy-to-follow illustrated explanations, pause & review questions, interactive activities, key vocabulary review, and assessment questions. Topics covered include Food; Nutrients; MyPlate; 5 Food Groups; Understanding Nutrition Facts Labels; and Making Healthy Choices. Single booklet (measuring 8-1/2 x 11 x 5 inches) contains 44 reproducible pages. Designed for Grades 1 to 4.
Variety of grade-appropriate self-directed readings and easy-to-follow illustrated explanations consolidate learning and comprehension for all learning styles. Important topics covered include Food, Nutrients, MyPlate, 5 Food Groups, Understanding Nutrition Facts and Labels, and Making Healthy Choices.
Features- My Plate Food & Nutrition Student Learning Guide
- Single 44-page MyPlate lesson plans is a must-have aid for health class for Grade 1 to 4 students
- Pause and review questions, interactive activities, key vocabulary review, and assessment questions aid with self-paced learning
- MyPlate guide for kids can be used at home, school, or doctor office to complement any healthy diet and nutrition education
- 1 Nutritional Resource Learning Guide (44 Pages)
- Country of Origin: United States
- Grade Level: Elementary-Middle School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Dimension: 8-1/2 x 11 x 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 20", Kraft, 10/Bundle (493U40)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- SPORTIME Sportime 2021269 Duck Walker Balance Board; Orange (2021269)
- LEARNING RESOURCES Hundreds Pocket Chart (2208)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- K-TOOL INTERNATIONAL Blank Display Board, Black (KTI-098)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- Sportime Bulletin Board & Classroom Decorations