Sportime 2013483 My Plate Food Groups Flip Chart Set - Grade 5-9
Mfr # 2013483
Zoro # G103900051
Product Information
- Brand Sportime
- MFR # 2013483
- Zoro # G103900051
- UPC # 885634322113
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Now here's some food for thought! Try teaching your students about a healthy diet and lifestyle with this comprehensive MyPlate Food Groups Flip Chart. Each colorfully illustrated page is laminated, double-sided and spiral-bound on a sturdy, free-standing easel. One side features self-directed readings and easy-to-follow graphical explanations, while the reverse provides "write-on/wipe-off" dry erase marker exercises for review and reinforcement. This flip chart also comes with a Student Activity Guide with copy-masters of charts and review questions. Designed for Grades 5 to 9.
Rip-resistant pages are double-sided and laminated with one side where students can use dry erase markers to draw, label or write (and erase) on the interactive activity pages My Plate chart also comes with Student Activity Guide with copy-masters of charts and review questions for take-home studying and self-paced learning.
Features- My Plate Food Groups Flip Chart Set
- Nutrition flip chart provides multi-use, continuous learning on key food groups and healthy diet tips for students in Grades 5 to 9
- Flip chart easel is neatly spiral-bound and free-standing for setting upright on a tabletop, desk, and more
- Spiral Bound, Free-Standing Easel
- Student Activity Guide
- 1 Food Nutrients Chart
- 1 Choose MyPlate Chart
- 1vFruits Food Group Chart
- 1 Vegetables Food Group Chart
- 1 Protein Food Group Chart
- 1 Grains Food Group Chart
- 1 Dairy Food Group Chart
- 1 Oils & Fat Chart
- 1 Nutrition Facts Label Chart
- 1 Making Healthy Choices Chart
- Grade Level: Elementary-Middle School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Laminated Paper, Easel
- Dimension: 12 x 18 x 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- BSC PREFERRED Staple Remover (H-289)
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- SPORTIME Sportime 2021269 Duck Walker Balance Board; Orange (2021269)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- BARKER CREEK Chevron 4" Letter Pop-Outs (3 Designs), 765/Set (4303)
- Sportime Bulletin Board & Classroom Decorations