Shop All Thermostatic Expansion Valves
Sporlan Controls
Power Element Kt-43-Jc, 30" Cap
Mfr # 180314
Zoro # G8909877
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sporlan Controls
- MFR # 180314
- Zoro # G8909877
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Details
Item | Power Element Kt-43-Jc;30" Cap |
Description
Power Element Kt-43-Jc;30 In. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- CPS PRODUCTS 3-in-1 R-12/R-134a Oil Side Can Tap (TLCT1234)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- ILC FILTER 8X12X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 75 X 115 X 075 MADE IN THE USA FIL (WY-0R3C-6)
- SPORLAN CONTROLS Power Element Kt-45-Zga R410A, 5FTCap (181212)
- YORK SOURCE1 Vlv TXV 38 X 58 Odf Evap Sporlan (S1-02546377000)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- RHEEM Expansion Valve 4Ton (PD619063)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- Sporlan Controls Thermostatic Expansion Valves