Shop All Food Service Appliance Parts
Sporlan
Ball Valve For A/C And Refrig.
Mfr # EBVT-1030
Zoro # G502335027
product price: $79.59
/ea
Free Shipping & Returns
$79.59
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
- Brand Sporlan
- MFR # EBVT-1030
- Zoro # G502335027
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Parker Ebvp-1030 Ball Valve W/Bypass Port;3/8" Odf Solder, .50" Port;Full-Flow Design Provides Low-Pressure Drop For Maximum;System Performance.;One Quarter-Turn, Low-Torque Actuation Allows The Valve To;Be Open Or Closed Providing Simple And Easy Servicing.;Copper-Sweat Connections Provide Basic Ends For Brazing And;Eliminate The Need For Flux, Simplifying The Installation;Process.;Brass Body And Copper-Connection Tubes Virtually Eliminate;Corrosion-Related Problems.;A Unique Copper-Forming Process Is Used To Captivate The;Valve Ball, Seals, And Spring, Eliminating Potential Leak;Paths And Providing Consistent And Superior Sealing.;Agency Approvals Ul Recognized, File No: Sa5188
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
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- TRUE Relay, 213516051 For Comp Ffu130Hax 115V (935948)
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-1)
- TRUE Shelf Support Plastic (E802299)
- SPORLAN VALVE, TXV, R404A, 1/4X3/8 ODF for Sporlan - Part# FBS-1/4-Z (FBS-1/4-Z)
- SPORLAN Coil, Solenoid (120V) For - Part# Spomkc1 (SPOMKC1)
- SPORLAN Coil, Solenoid (120V) For - Part# Spomkc-1 (SPOMKC-1)
- SPORLAN Valve, Expansion For - Part# Y1001-Fbs-1/4-C (Y1001-FBS-1/4-C)
- SPORLAN Filter Drier - Liquid Line, (400249-070)
- SPORLAN Exp Valve, Thrmstatic 1/4 In, 1/2 Out, 60 Cap (040315-01)
- AUTOFRY Control Board, #95-0007B (95-0007B)
- Sporlan Food Service Appliance Parts