Shop All Food Service Appliance Parts
Sporlan
Ball Valve For A/C And Refrig.
Mfr # 502010
Zoro # G202335099
product price: $74.75
/ea
$74.75
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
- Brand Sporlan
- MFR # 502010
- Zoro # G202335099
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Parker Ebvp-1030 Ball Valve W/Bypass Port;3/8" Odf Solder, .50" Port;Full-Flow Design Provides Low-Pressure Drop For Maximum;System Performance.;One Quarter-Turn, Low-Torque Actuation Allows The Valve To;Be Open Or Closed Providing Simple And Easy Servicing.;Copper-Sweat Connections Provide Basic Ends For Brazing And;Eliminate The Need For Flux, Simplifying The Installation;Process.;Brass Body And Copper-Connection Tubes Virtually Eliminate;Corrosion-Related Problems.;A Unique Copper-Forming Process Is Used To Captivate The;Valve Ball, Seals, And Spring, Eliminating Potential Leak;Paths And Providing Consistent And Superior Sealing.;Agency Approvals Ul Recognized, File No: Sa5188
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
- FRANKE FOODSERVICE SYSTEM Eliwell Controller (18008082)
- HUBBELL HEATERS Contactor 40 Amp Resistive 30 (C25DNF330B)
- PITCO Full Basket 13L 12-1/4W 5-3/8D (P6072143)
- DUKE MANUFACTURING Gas Solenoid 120V, 3/8Fpt (153111)
- SPORLAN Coil, Solenoid (120V) For - Part# Spomkc1 (SPOMKC1)
- SPORLAN Expansion Valve, Thrmstc 3/8 In, 1/2 Out, 60 Cap (FSE-1/2C)
- SPORLAN Exp Valve Flare1/4 X1/2 R-22 (109212) For - Part# 109212 (109212)
- SPORLAN Valve, Expansion For - Part# Fbs-1/4-C (FBS-1/4-C)
- SPORLAN VALVE, TXV, R404A, 1/4X3/8 ODF for Sporlan - Part# FBS-1/4-Z (FBS-1/4-Z)
- SPORLAN Valve, Control, Head Pres, 210Psi For - Part# Y1093-Lac-4-210 (Y1093-LAC-4-210)
- T&S BRASS Replacement Filter For Chekpoint Control Module (EC-FILTER)
- Sporlan Food Service Appliance Parts