Shop All Tachometers
Spm
Belt Clip Holster, For Use With 4PJV8
Mfr # 15286
Zoro # G2597244
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 mm x 113 mm x 13 mm
- For Use With 4PJV8
- Accessory Type Belt Clip Holster
- Overall Width 1 15/16 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spm
- MFR # 15286
- Zoro # G2597244
- Country of Origin Sweden
- Category Tachometers
Dimensions
Size | 50 mm x 113 mm x 13 mm |
Overall Width | 1 15/16 in |
Overall Length | 4 1/2 in |
Overall Height | 1/2 in |
Details
Item | Belt Clip Holster |
For Use With | 4PJV8 |
Accessory Type | Belt Clip Holster |
Product Type | Belt Clip Holster |
Description
Belt Clip Holster, Product Type Belt Clip Holster, Compatible with Manufacturer Model Number TRA73, Overall Length 4 1/2 in, Includes -, Compatible with Grainger Part Number 4PJV8, Overall Height 1/2 in, Overall Width 1 15/16 in, Pull Force -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- POMONA ELECTRONICS RF Adapter Kit, 20 pcs. (5748)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- FLUKE AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3003FC K)
- SPM Headphones, For Use With 4PJV6 (MDRZX110NC/M)
- A & I PRODUCTS Tachometer 5" x5.75" x4.5" (A-AT148149)
- EXTECH Tachometer, 2 to 99,999 rpm (461920-NIST)
- LW SCIENTIFIC Tachometer, 2 to 99,999 RPM (CNA-TACH-DHH7)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- Spm Tachometers