Shop All Sugar and Sweeteners
Splenda
Substitute, Sugar, Splenda, PK1200
Mfr # 200025CT
Zoro # G6902800
product price: $72.69
/pk 1200, $0.06/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.035 oz
- Product Type Sugar Substitute
- Sugar/Sweetener Type Artificial Sweetener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Splenda
- MFR # 200025CT
- Zoro # G6902800
- Country of Origin United States
- Category Sugar and Sweeteners
Dimensions
Size | 0.035 oz |
Details
Item | Substitute,Sugar,Splenda,PK1200 |
Product Type | Sugar Substitute |
Sugar/Sweetener Type | Artificial Sweetener |
Description
Substitute,Sugar,Splenda,PK1200, Package Quantity 1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Beverages, Grape, 8 PK (060904-GR)
- SUMMIT APPLIANCE DIV. Summit-Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 32-1/4"H, S/S (DW2435SSADA)
- CAMBRO Food Box Cover, 26x18, PK6 (CA1826CCW135)
- VULCAN HART Burner Valve (800666-00010)
- SPLENDA Splenda Sugar Blend 2lbs, PK4 (SP21769080)
- SPLENDA Substitute, Splenda, 400Ct, PK6 (200414CT)
- SPLENDA Splenda Sticks Fs-Us, PK2000 (SP82240100)
- SPLENDA Splenda Brown Sugar Blend 1lbs, PK6 (SP21734540)
- SPLENDA Splenda Packets 1.75 oz., PK12 (SP14000050)
- SPLENDA Splenda, 0.04 oz, 2400 Ct, PK2400 (SP82004100)
- CARRIAGE HOUSE Home Brand 12 oz. Sugar Free Table Syrup, PK12 (17T234T1427)
- Splenda Pantry