Shop All Sugar and Sweeteners
Splenda
Splenda, 0.04 oz, 2400 Ct, PK2400
Mfr # SP82004100
Zoro # G809135801
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sweetener Packet
- Packs per Case 6
- Container Type Packet
- Flavor/Variety Sucralose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splenda
- MFR # SP82004100
- Zoro # G809135801
- UPC # 10722776200411
- Country of Origin United States
- Category Sugar and Sweeteners
Dimensions
Item Size | 0.04 oz |
Item Height | 5 5/8 in |
Item Width | 13 3/8 in |
Item Length | 15 7/16 in |
Details
Item | Splenda |
Product Type | Sweetener Packet |
Packs per Case | 6 |
Container Type | Packet |
Flavor/Variety | Sucralose |
Items per Pack | 2,400 |
Description
Splenda, Item Length 15 7/16 in, Item Height 5 5/8 in, Product Type Sweetener Packet, Packs per Case 6, Item Width 13 3/8 in, Flavor/Variety Sucralose, Items per Pack 2,400, Item Size 0.04 oz, Container Type Packet, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Bell Crank-Left (1082197)
- HOBART Valve, Gas (01-1000V9-00181)
- RATIONAL Door Gasket (20.02.551P)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 9 1/2 In (FG1901000000)
- SPLENDA Substitute, Splenda, 400Ct, PK6 (200414CT)
- SPLENDA Splenda Packets 1.75 oz., PK12 (SP14000050)
- SPLENDA Splenda Sticks Fs-Us, PK2000 (SP82240100)
- SPLENDA Substitute, Sugar, Splenda, PK100 (200025)
- SPLENDA Splenda Sugar Blend 2lbs, PK4 (SP21769080)
- SPLENDA Splenda Brown Sugar Blend 1lbs, PK6 (SP21734540)
- NJOY Sugar, Pure, 2000/Bx, PK2000 (72101)
- Splenda Pantry